Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Norseman 16AG Brad Point Drill Bit, 7/32in Diameter, 33/4in Length

  • Mfr # 1131

  • Zoro # G815850323


product price: $8.79
/ea

Key Features

Overall Length
3-3/4 in
Number of Flutes
2
Material - Machining
High-Speed Steel
Finish - Machining
Black And Gold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1131
Zoro #
G815850323
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-3/4 in

Details

Number of Flutes
2
Material - Machining
High-Speed Steel
Finish - Machining
Black And Gold

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.