Norseman 175AG Magnum Super Premium Mechanic Length Drill Bit 3/16

  • Mfr # 87000

  • Zoro # G415848317


product price:  $3.25
/ea
Sold in multiples of 3 for $9.75

Key Features

Overall Length
3 in
Flute Length
1.88 in
Material - Machining
High-Speed Steel
Finish - Machining
Black And Gold
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87000
Zoro #
G415848317
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 in
Flute Length
1.88 in

Details

Material - Machining
High-Speed Steel
Finish - Machining
Black And Gold
Number of Flutes
2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.