Norseman 175AG Magnum Super Premium Mechanic Length Drill Bit 5/16

  • Mfr # 87080

  • Zoro # G015848298


product price:  $5.59
/ea
Sold in multiples of 2 for $11.18

Key Features

Overall Length
4 in
Flute Length
2.5 in
Material - Machining
High-Speed Steel
Finish - Machining
Black And Gold
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
87080
Zoro #
G015848298
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 in
Flute Length
2.5 in

Details

Material - Machining
High-Speed Steel
Finish - Machining
Black And Gold
Number of Flutes
2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.