
Norseman 186 Weldout Spotweld Super Cobalt Drill Bit, 6.5mm, Spur Point
Mfr # 37240
Zoro # G315848820
product price: $20.15
/eaKey Features
Drill Bit Size
6.50mm
Number of Flutes
2
Material - Machining
M42 Cobalt
Shank Type - Machining
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
37240
Zoro #
G315848820
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1.49 in
Drill Bit Size
6.50mm
Details
Number of Flutes
2
Material - Machining
M42 Cobalt
Finish - Machining
Gold
Shank Type - Machining
Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.