Norseman 186 Weldout Spotweld Super Cobalt Drill Bit, 8.0mm, Spur Point

  • Mfr # 37510

  • Zoro # G615848780


product price: $22.59
/ea

Key Features

Drill Bit Size
8.00mm
Number of Flutes
2
Material - Machining
M42 Cobalt
Finish - Machining
Gold
Shank Type - Machining
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37510
Zoro #
G615848780
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.69 in
Drill Bit Size
8.00mm

Details

Number of Flutes
2
Material - Machining
M42 Cobalt
Finish - Machining
Gold
Shank Type - Machining
Round

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.