
Norseman 186 Weldout Spotweld Super Cobalt Drill Bit, 8.0mm, Spur Point
Mfr # 66430
Zoro # G615849893
product price: $21.95
/eaKey Features
Drill Bit Size
8.00mm
Number of Flutes
2
Material - Machining
M42 Cobalt
Finish - Machining
Gold
Shank Type - Machining
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
66430
Zoro #
G615849893
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1.56 in
Drill Bit Size
8.00mm
Details
Number of Flutes
2
Material - Machining
M42 Cobalt
Finish - Machining
Gold
Shank Type - Machining
Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.