
Norseman 187 Weldout Spotweld Super Cobalt Drill Bit, 10 TE mm, Modified Point
Mfr # 37681
Zoro # G515848781
product price: $53.39
/eaKey Features
Drill Bit Point Angle
135°
Drill Bit Size
10.00mm
Number of Flutes
2
Material - Machining
M42 Cobalt
Shank Type - Machining
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
37681
Zoro #
G515848781
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3 5/8 in
Drill Bit Size
10.00mm
Details
Drill Bit Point Angle
135°
Number of Flutes
2
Material - Machining
M42 Cobalt
Finish - Machining
Gold
Shank Type - Machining
Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.