Norseman 187B Weldout Spotweld Carbide ALTiN Coated Drill Bit with Flat, 8mm

  • Mfr # 85880

  • Zoro # G615848469


product price: $89.49
/ea
Free Shipping & Returns

Key Features

Shank Type - Machining
Round
Finish - Machining
Aluminum Titanium Nitride
Overall Length
1-3/4 in
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
85880
Zoro #
G615848469
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-3/4 in

Details

Shank Type - Machining
Round
Finish - Machining
Aluminum Titanium Nitride
Number of Flutes
2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.