Norseman 187DN Weldout Spotweld M42 Cobalt Drill Bit, 10 TE mm, Spur Point

  • Mfr # 73480

  • Zoro # G715850676


product price: $69.29
/ea

Key Features

Shank Type - Machining
Round
Material - Machining
M42 Cobalt
Finish - Machining
Titanium Nitride
Overall Length
3.62 in
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73480
Zoro #
G715850676
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3.62 in

Details

Shank Type - Machining
Round
Material - Machining
M42 Cobalt
Finish - Machining
Titanium Nitride
Number of Flutes
2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.