
Norseman 190AG Magnum Super Premium Jobber Length Drill Bit #24
Mfr # 39170
Zoro # G815849617
product price: $2.85
/ea
Sold in multiples of 3 for $8.55
Key Features
Overall Length
3.13 in
Drill Bit Point Angle
135°
Drill Bit Size
#24
Number of Flutes
2
Material - Machining
High-Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
39170
Zoro #
G815849617
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3.13 in
Drill Bit Size
#24
Details
Drill Bit Point Angle
135°
Number of Flutes
2
Material - Machining
High-Speed Steel
Finish - Machining
Black And Gold
Shank Type - Machining
Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.