
Norseman 190AG Magnum Super Premium Jobber Length Drill Bit No 34
Mfr # 92280
Zoro # G715848260
product price: $2.35
/ea
Sold in multiples of 3 for $7.05
Key Features
Overall Length
2.63 in
Drill Bit Point Angle
135°
Drill Bit Size
#34
Number of Flutes
2
Material - Machining
High-Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
92280
Zoro #
G715848260
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2.63 in
Drill Bit Size
#34
Details
Drill Bit Point Angle
135°
Number of Flutes
2
Material - Machining
High-Speed Steel
Finish - Machining
Black And Gold
Shank Type - Machining
Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.