Norseman 190AG Magnum Super Premium Jobber Length Drill Bit, Q

  • Mfr # 39620

  • Zoro # G115849867


product price:  $9.15
/ea

Key Features

Overall Length
4.75 in
Drill Bit Point Angle
135°
Drill Bit Size
Q
Number of Flutes
2
Material - Machining
High-Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39620
Zoro #
G115849867
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4.75 in
Drill Bit Size
Q

Details

Drill Bit Point Angle
135°
Number of Flutes
2
Material - Machining
High-Speed Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.