
Norseman 190AG Magnum Super Premium Jobber Length Drill Bit, T
Mfr # 39650
Zoro # G315849834
product price: $12.69
/eaKey Features
Overall Length
4.88 in
Drill Bit Point Angle
135°
Drill Bit Size
T
Number of Flutes
2
Material - Machining
High-Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
39650
Zoro #
G315849834
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4.88 in
Drill Bit Size
T
Details
Drill Bit Point Angle
135°
Number of Flutes
2
Material - Machining
High-Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.