Norseman 190CN CNTech Nitride 135 Degreess Split Point Jobber Length Drill Bit 1/16
- Mfr # 47032
- Zoro # G415851003
product price:Â
$
3.25
/ea
Sold in multiples of 12 for
$39.00
Key Features
Overall Length
1.88 in
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
High-Speed Steel
Finish - Machining
CN-TECHâ„¢ Cryogenic Nitride
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 47032
- Zoro #
- G415851003
- UPC #
- -
- Country of Origin
- United States
- Drill Bit Point Angle
- 135 Degrees
- Number of Flutes
- 2
- Material - Machining
- High-Speed Steel
- Finish - Machining
- CN-TECHâ„¢ Cryogenic Nitride
- Shank Type - Machining
- 3-Flats
Dimensions
- Overall Length
- 1.88 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.