
Norseman 190CN CNTech Nitride 135 Degreess Split Point Jobber Length Drill Bit 11/64in
Mfr # 47102
Zoro # G215850985
product price: $3.79
/ea
Sold in multiples of 2 for $7.58
Key Features
Overall Length
3.25 in
Drill Bit Point Angle
135°
Number of Flutes
2
Material - Machining
High-Speed Steel
Finish - Machining
CN-TECH™ Cryogenic Nitride
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
47102
Zoro #
G215850985
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3.25 in
Details
Drill Bit Point Angle
135°
Number of Flutes
2
Material - Machining
High-Speed Steel
Finish - Machining
CN-TECH™ Cryogenic Nitride
Shank Type - Machining
3-Flats
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.