Norseman 190CN CNTech Nitride 135 Degreess Split Point Jobber Length Drill Bit 1/2in

  • Mfr # 47312

  • Zoro # G415850716


product price: $20.39
/ea

Key Features

Overall Length
6 in
Drill Bit Point Angle
135°
Number of Flutes
2
Material - Machining
High-Speed Steel
Finish - Machining
CN-TECH™ Cryogenic Nitride
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47312
Zoro #
G415850716
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in

Details

Drill Bit Point Angle
135°
Number of Flutes
2
Material - Machining
High-Speed Steel
Finish - Machining
CN-TECH™ Cryogenic Nitride
Shank Type - Machining
3-Flats

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.