
Norseman 190CN CNTech Nitride 135 Degreess Split Point Jobber Length Drill Bit 15/64in
Mfr # 47142
Zoro # G815850804
product price: $6.79
/ea
Sold in multiples of 2 for $13.58
Key Features
Overall Length
3.88 in
Drill Bit Point Angle
135°
Drill Bit Size
15/64 in
Number of Flutes
2
Material - Machining
High-Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
47142
Zoro #
G815850804
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3.88 in
Drill Bit Size
15/64 in
Details
Drill Bit Point Angle
135°
Number of Flutes
2
Material - Machining
High-Speed Steel
Finish - Machining
CN-TECH™ Cryogenic Nitride
Shank Type - Machining
3-Flats
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.