Norseman 214 All Purpose Heavy Duty Masonry Drill Bit, 5/16x1/4in Diameter, 6in Length

  • Mfr # 94680

  • Zoro # G215848821


product price:  $5.29
/ea
Sold in multiples of 2 for $10.58

Key Features

Overall Length
6 in
Material - Machining
Carbide tipped
Finish - Machining
Black Surface Finish
Shank Type - Machining
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
94680
Zoro #
G215848821
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in

Details

Material - Machining
Carbide tipped
Finish - Machining
Black Surface Finish
Shank Type - Machining
Round

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.