Norseman 214 All Purpose Heavy Duty Masonry Drill Bit, 7/16x1/4in Diameter, 4in Length

  • Mfr # 94750

  • Zoro # G215848739


product price:  $7.15
/ea

Key Features

Overall Length
4 in
Material - Machining
Carbide tipped
Finish - Machining
Black Surface Finish
Shank Type - Machining
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
94750
Zoro #
G215848739
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 in

Details

Material - Machining
Carbide tipped
Finish - Machining
Black Surface Finish
Shank Type - Machining
Round

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.