Shop NORSEMAN DRILL & TOOL
See all product information
Create Account
Norseman 950 Auger Bit, 9in Length, 11/16in Diameter
- Mfr # 53240
- Zoro # G816026109
product price:Â
$
23.25
/ea
Key Features
Overall Length
9 in
Drill Bit Size
11/16 in
Diameter
11/16 in
Number of Flutes
1
Drill Bit Material
High-Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 53240
- Zoro #
- G816026109
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 9 in
- Drill Bit Size
- 11/16 in
- Diameter
- 11/16 in
Details
- Number of Flutes
- 1
- Drill Bit Material
- High-Speed Steel
- Finish - Machining
- Uncoated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.