Shop NORSEMAN DRILL & TOOL

Norseman 953 Auger Bit, 24in Length, 1/2in Diameter

  • Mfr # 53510
  • Zoro # G416025779

product price: 
$
36.25
/ea

Key Features

Overall Length
24 in
Drill Bit Size
1/2 in
Diameter
1/2 in
Number of Flutes
1
Drill Bit Material
High-Speed Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
53510
Zoro #
G416025779
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
24 in
Drill Bit Size
1/2 in
Diameter
1/2 in

Details

Number of Flutes
1
Drill Bit Material
High-Speed Steel
Finish - Machining
Uncoated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.