Norseman 953 Auger Bit, 24in Length, 3/4in Diameter
- Mfr # 53550
- Zoro # G516026140
product price:Â
$
67.45
/ea
Key Features
Overall Length
24 in
Drill Bit Size
3/4 in
Diameter
3/4 in
Number of Flutes
1
Drill Bit Material
High-Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 53550
- Zoro #
- G516026140
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 24 in
- Drill Bit Size
- 3/4 in
- Diameter
- 3/4 in
Details
- Number of Flutes
- 1
- Drill Bit Material
- High-Speed Steel
- Finish - Machining
- Uncoated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.