Shop NORSEMAN DRILL & TOOL
See all product information
Create Account
Norseman Type 170AG Metric 135 Degreess Split Point, High Speed Steel, Jobber Length Drill Bit,
- Mfr # 49390
- Zoro # G515848613
product price:Â
$
4.13
/ea
Sold in multiples of 10 for $41.30
Key Features
Overall Length
3.75 in
Drill Bit Point Angle
135 Degrees
Drill Bit Size
5.2mm
Number of Flutes
2
Material - Machining
High-Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 49390
- Zoro #
- G515848613
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 3.75 in
- Drill Bit Size
- 5.2mm
Details
- Drill Bit Point Angle
- 135 Degrees
- Number of Flutes
- 2
- Material - Machining
- High-Speed Steel
- Finish - Machining
- Black And Gold
Description
Norseman Type 170AG Metric 135 Degreess Split Point, High Speed Steel, Jobber Length Drill Bit, 5.2MM Dia., 95MM Length