Norseman Type 170AG Metric 135 Degreess Split Point, High Speed Steel, Jobber Length Drill Bit,

  • Mfr # 49520

  • Zoro # G215848319


product price:  $4.39
/ea
Sold in multiples of 2 for $8.78

Key Features

Drill Bit Point Angle
135°
Drill Bit Size
6.5mm
Number of Flutes
2
Material - Machining
High-Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
49520
Zoro #
G215848319
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4.13 in
Drill Bit Size
6.5mm

Details

Drill Bit Point Angle
135°
Number of Flutes
2
Material - Machining
High-Speed Steel
Finish - Machining
Black And Gold

Description

Norseman Type 170AG Metric 135 Degreess Split Point, High Speed Steel, Jobber Length Drill Bit, 6.50 MM Dia., 105 MM Length

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.