
Norseman Type 170AG Metric 135 Degreess Split Point, High Speed Steel, Jobber Length Drill Bit,
Mfr # 49590
Zoro # G015848373
product price: $5.89
/ea
Sold in multiples of 2 for $11.78
Key Features
Overall Length
4.25 in
Drill Bit Point Angle
135°
Drill Bit Size
7.2mm
Number of Flutes
2
Material - Machining
High-Speed Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
49590
Zoro #
G015848373
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4.25 in
Drill Bit Size
7.2mm
Details
Drill Bit Point Angle
135°
Number of Flutes
2
Material - Machining
High-Speed Steel
Description
Norseman Type 170AG Metric 135 Degreess Split Point, High Speed Steel, Jobber Length Drill Bit, 7.20 MM Dia., 108 MM Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.