Norseman Type 170AG Metric 135 Degreess Split Point, High Speed Steel, Jobber Length Drill Bit,

  • Mfr # 50250

  • Zoro # G015848700


product price:  $14.75
/ea

Key Features

Overall Length
5.75 in
Drill Bit Point Angle
135°
Drill Bit Size
11.7mm
Number of Flutes
2
Material - Machining
High-Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50250
Zoro #
G015848700
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5.75 in
Drill Bit Size
11.7mm

Details

Drill Bit Point Angle
135°
Number of Flutes
2
Material - Machining
High-Speed Steel

Description

Norseman Type 170AG Metric 135 Degreess Split Point, High Speed Steel, Jobber Length Drill Bit, 11.70 MM Dia., 146 MM Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.