
Norseman Type 190 HeavyDuty Surface Treated Jobber Drill Bit 15/64
Mfr # 4600
Zoro # G715851062
product price: $3.39
/eaSold in multiples of 3 for $10.17
Key Features
Overall Length
3.88 in
Drill Bit Point Angle
135°
Number of Flutes
2
Material - Machining
High-Speed Steel
Finish - Machining
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4600
Zoro #
G715851062
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3.88 in
Details
Drill Bit Point Angle
135°
Number of Flutes
2
Material - Machining
High-Speed Steel
Finish - Machining
Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.