
Norseman Type 190 HeavyDuty Surface Treated Jobber Drill Bit 5/64
Mfr # 4500
Zoro # G215850657
product price: $1.65
/eaSold in multiples of 5 for $8.25
Key Features
Overall Length
2 in
Drill Bit Point Angle
135°
Number of Flutes
2
Material - Machining
High-Speed Steel
Finish - Machining
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4500
Zoro #
G215850657
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2 in
Details
Drill Bit Point Angle
135°
Number of Flutes
2
Material - Machining
High-Speed Steel
Finish - Machining
Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.