
Norseman Type 190AL LeftHand, 135 Degreess Split Point, Heavy Duty Jobber Length Drill Bit,
Mfr # 23170
Zoro # G415848843
product price: $9.15
/eaKey Features
Overall Length
3-1/8 in
Drill Bit Point Angle
135°
Number of Flutes
2
Material - Machining
High-Speed Steel
Finish - Machining
Gold Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
23170
Zoro #
G415848843
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3-1/8 in
Details
Drill Bit Point Angle
135°
Number of Flutes
2
Material - Machining
High-Speed Steel
Finish - Machining
Gold Oxide
Shank Type - Machining
Round
Description
Norseman Type 190AL LeftHand, 135 Degreess Split Point, Heavy Duty Jobber Length Drill Bit, 5/32in Dia, 31/8in Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.