Norseman Type 190AL LeftHand, 135 Degreess Split Point, Heavy Duty Jobber Length Drill Bit,
- Mfr # 92480
- Zoro # G015848991
product price:Â
$
34.49
/ea
Sold in multiples of 3 for
$103.47
Key Features
Overall Length
5 in
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
High-Speed Steel
Finish - Machining
Gold Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 92480
- Zoro #
- G015848991
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 5 in
Details
- Drill Bit Point Angle
- 135 Degrees
- Number of Flutes
- 2
- Material - Machining
- High-Speed Steel
- Finish - Machining
- Gold Oxide
- Shank Type - Machining
- Round
Description
Norseman Type 190AL LeftHand, 135 Degreess Split Point, Heavy Duty Jobber Length Drill Bit, 3/8in Dia, 5in Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.