Shop NORSTAR
See all product information
Create Account
B6115C-CS Mesh Task Chair - 25 in.
- Mfr # B6115C-CS
- Zoro # G403758956
product price:Â
$
132.99
/ea
Free Shipping & Returns
Key Features
Style
Task Chair
Height
40 in
Width
25 in
Capacity
275 lb
Features
Breathable, Upright Locking, Comfortable, Spring Tilt Mechanism, Tilt Tension, Gas Lift, Hooded Double Wheel Caster; Adjustable Seat; Casters; Tilt Mechanism
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B6115C-CS
- Zoro #
- G403758956
- UPC #
- 751118611588
- Country of Origin
- China
- Style
- Task Chair
- Capacity
- 275 lb
- Features
- Breathable, Upright Locking, Comfortable, Spring Tilt Mechanism, Tilt Tension, Gas Lift, Hooded Double Wheel Caster; Adjustable Seat; Casters; Tilt Mechanism
- Base Material
- Chrome
- Back Style
- Mesh
- Back Material
- Mesh
- Back Color
- Black
- Base Shape
- 5-Star
- Assembly Required
- Yes
- Green Certification or Other Recognition
- Materials Analytical Services (MAS) Certified Green
- Number of Casters
- 5
- Series
- Budget
- Green Environmental Attribute
- Environmentally Friendly
- Seat Material
- Vinyl
- Seat Features
- Upholstered
- Seat Color
- Black
Dimensions
- Height
- 40 in
- Width
- 25 in
- Depth
- 26-1/2 in
- Seat Depth
- 17-1/2 in
- Height Adjustment Type
- Pneumatic
- Back Width
- 17 in
- Maximum Seat Height
- 21-1/2 in
- Seat Width
- 19 in
- Back Height
- 21 in
- Minimum Seat Height
- 18 in
Description
Furniture reflects designs that are current or en vogue. It doesnt necessarily reference historical design styles and often provides a feeling of everything in its place
Feature- Product Type - Task Chair
- Sculptured seat cushion made from molded foam that contours to the shape of your body.
- Chrome Base
- Size - 25 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.