Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cartridge Filter, 10 1/2" H, Carbon Steel

  • Mfr # N635U

  • Zoro # G8211533


product price: $396.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Nortech
Fits Vacuum Models
30 and 55 Gallon Drum Vacuums, Guardair 20, Vacuum Generating Heads
Filtration Type
ULPA
Width/Diameter
10 1/2 in
Filter Efficiency
99.99% at 0.1 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N635U
Zoro #
G8211533
UPC #
690773014849
Country of Origin
United States

Dimensions

Width/Diameter
10 1/2 in
Height
10 1/2 in
Length
12 3/16 in

Details

Item
Cartridge Filter
Fits Brand
Nortech
Fits Vacuum Models
30 and 55 Gallon Drum Vacuums, Guardair 20, Vacuum Generating Heads
Filtration Type
ULPA
Filter Efficiency
99.99% at 0.1 micron
Filter Product Grouping
Cartridge Filter
For Vacuum Type
Drum Top Heads
Fits Vacuum Brand
Guardair
Filter Material
Carbon Steel

Description

Cartridge Filter, For Vacuum Type Drum Head Vacuum, Fits Vacuum Brand Guardair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.