Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nortech Dual Vacuum Head, 1-1/2 Hose, 55 gal. N552BX

Dual Vacuum Head, 1-1/2 Hose, 55 gal. (Discontinued)

  • Mfr # N552BX
  • Zoro # G0032842
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N552BX
Zoro #
G0032842
UPC #
690773013781
Country of Origin
United States

Dimensions

Hose Dia.
2"
Hose Length
20 ft.

Details

Filter Type
Standard Cartridge
Air Flow
163 cfm
Net Weight
54 lb.
Vacuum Capacity
55 gal.
Item
Dual Vacuum Head,1-1/2 Hose,55 gal.
Includes
(1) 55 Gallon B Series Dual Vacuum Generating Head; (1) 4 ft. Aluminum Wand With 12" Wide Floor Tool; (1) 2" x 20 ft. Standard Duty Vinyl Vacuum Hose; (1) 24" Metal Crevice Tool, (1) Standard Cartridge Filter For 55 Gallon Vacuums; (1) Retaining Springs (Set Of 3)

Description

Dual Vacuum Head,1-1/2 Hose,55 gal.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.