Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N6022
Zoro #
G3276996
UPC #
690773013934
Country of Origin
United States
Dimensions
Height
15 1/2 in
Length
5 in
Width/Diameter
15 1/2 in
Details
For Vacuum Type
Upright Vacuum
Filter Product Grouping
Dome Filter
Fits Vacuum Brand
Guardair
Fits Vacuum Models
N151DC, N151SC
Filtration Type
Standard
Filter Pickup Type
Wet/Dry
Filter Material
Cloth
For Use With
15-gal. Vacuum
Material
Cloth
Includes
Gasket
Filter Type
Internal Filter
Item
Dome Filter
Filter Reusability
Reusable
Type
Cloth
Description
Dome Filter, For Vacuum Type Upright Vacuum, Fits Vacuum Brand Guardair, Fits Vacuum Models N151DC, N151SC, Filter Pickup Type Wet/Dry, Filtration Type Standard, Filter Material Cloth, Filter Reusability Reusable, Height 15 1/2 in, Length 5 in, Width/Diameter 15 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.