
Kodiak Pack Insulated Padded Mailer, High-Density Foam, Zip Closure, 12 x 16, Silver, 25 Mailers
Mfr # KP121625XL
Zoro # G923333343
product price:Â $212.99
/ea
Free Shipping & Returns
Key Features
Lining
High-Density Foam
Seam Type
Weld
Color
Silver
Finish
Glossy
Width
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
KP121625XL
Zoro #
G923333343
UPC #
708325121799
Country of Origin
United States
Dimensions
Width
16 in
Length
12 in
Details
Lining
High-Density Foam
Seam Type
Weld
Color
Silver
Item
Mailer
Finish
Glossy
Material
Metalized Film
Closure Type
Zip
Description
NORTECH Labs medium-extreme medical pouches are great for transporting products requiring temperature control. Their cold chain system ensures that your valuable temperature-sensitive payloads arrive in optimum condition. These pouches are constructed of a multi-layered metalized film composite exterior that reflects 97% of radiant heat. They are great for prescription medications, samples, food products, chocolates, seafood and other products requiring temperature control.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.