Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Guardair Plastic Utility Tool, w/Brush, 5" L x6" W N845

Plastic Utility Tool, w/Brush, 5" L x6" W (Discontinued)

  • Mfr # N845
  • Zoro # G0032921
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N845
Zoro #
G0032921
UPC #
690773017925
Country of Origin
United States

Dimensions

Hose Dia.
1-1/2"

Details

Item
Plastic Utility Tool,w/Brush,5" L x6" W
Net Weight
0.2 lb.
Includes
(1) 5" Wide Plastic Utility Tool With Brush For 1" Vacuum Hose

Description

Plastic Utility Tool,w/Brush,5" L x6" W

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.