Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nortech Pneumatic Vacuum Cleaner, Standard 60 cfm N151DC

Pneumatic Vacuum Cleaner, Standard 60 cfm (Discontinued)

  • Mfr # N151DC
  • Zoro # G7862023
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N151DC
Zoro #
G7862023
UPC #
690773013392
Country of Origin
United States

Dimensions

Vacuum Hose Dia.
1-1/2"
Vacuum Hose Length
20 ft.

Details

Air Flow
60 cfm
Filter Type
Standard
Tank Material
Steel
Vacuum Capacity
15 gal.
Net Weight
81 lb.
Sound Level dBA
75 dBA
Static Water Lift
213"
Horizontal Reach
20 ft.
Air Requirements
47 cfm
Vacuum Product Grouping
Wet/Dry Vacuum Cleaners
Air Inlet
0.75"
Item
Pneumatic Vacuum Cleaner
Minimum Air Compressor
10 HP
Vacuum Filter
Cloth
Includes
Generating Head with Standard Cloth Filter, Canister Drum with Dolly and Handle, 12" W Metal Wet/Dry Floor Tool with 4 ft. Wand, 24" Metal Crevice Tool, 3/4" X 20 ft. Air Supply Hose with Fittings

Description

Conquer the worst of spills and messes using the powerful pneumatic vacuum cleaner from Nortech, designed with powerful suction and versatile functions to get the job done.This quality pneumatic vacuum cleaner is equipped with an airflow of 60 cfm.It is constructed from steel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.