Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nortech Pneumatic Vacuum Cleaner, Standard 61 cfm N151SC

Pneumatic Vacuum Cleaner, Standard 61 cfm (Discontinued)

  • Mfr # N151SC
  • Zoro # G8451222
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N151SC
Zoro #
G8451222
UPC #
690773013422
Country of Origin
Unknown

Dimensions

Vacuum Hose Dia.
1-1/2"
Vacuum Hose Length
20 ft.

Details

Air Flow
61 cfm
Filter Type
Standard
Tank Material
Steel
Vacuum Capacity
15 gal.
Net Weight
77 lb.
Sound Level dBA
62/55/38
Air Inlet
0.5"
Horizontal Reach
20 ft.
Vacuum Product Grouping
Wet/Dry Vacuum Cleaners
Vacuum Filter
Cloth
Static Water Lift
105"
Item
Pneumatic Vacuum Cleaner
Minimum Air Compressor
5 HP
Air Requirements
20 cfm
Includes
Generating Head with Standard Cloth Filter, Canister Drum with Dolly and Handle, 12" W Metal Wet/Dry Floor Tool with 4 ft. Wand, 24" Metal Crevice Tool, 1/2" X 20 ft. Air Supply Hose with Fittings

Description

Shop Vacuum, Tank Material Steel, Vacuum Hose Dia. 1 1/2 in, Vacuum Hose Length 20 ft, Minimum Air Compressor 5 hp, Air Inlet 0.5 in, Includes Generating Head with Standard Cloth Filter, Canister Drum with Dolly and Handle, 12 in W Metal Wet/Dry Floor Tool with 4 ft Wand, 24 in Metal Crevice Tool, 1/2 in X 20 ft Air Supply Hose with Fittings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.