This item is Discontinued.

Guardair Vacuum Head Kit, with 1-1/2 Hose, 30 gal., 1-1/2" Hose Dia., Standard, Air Flow: 60 cfm N301DK

Vacuum Head Kit, with 1-1/2 Hose, 30 gal., 1-1/2" Hose Dia., Standard, Air Flow: 60 cfm (Discontinued)

  • Mfr # N301DK
  • Zoro # G0032608
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N301DK
Zoro #
G0032608
UPC #
690773013521
Country of Origin
United States

Dimensions

Hose Dia.
1-1/2"

Details

Filter Type
Standard
Air Flow
60 cfm
Includes
(1) Vacuum Generating Head
Net Weight
49 lb.
Item
Vacuum Head Kit,with 1-1/2 Hose,30 gal.
Vacuum Capacity
30 gal.

Description

Vacuum Head Kit,with 1-1/2 Hose,30 gal.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.