Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Guardair Vacuum Hose, 2-1/2" ID Size x 15 ft. AVH2515

Vacuum Hose, 2-1/2" ID Size x 15 ft. (Discontinued)

  • Mfr # AVH2515
  • Zoro # G0033107
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVH2515
Zoro #
G0033107
UPC #
690773026286
Country of Origin
United States

Dimensions

Hose Dia.
2-1/2"
Hose Length
15 ft.

Details

Item
Vacuum Hose,2-1/2" ID Size x 15 ft.
Includes
(1) 15 ft. Vacuum Hose; (2) Hose Clamps
Net Weight
12 lb.

Description

Vacuum Hose,2-1/2" ID Size x 15 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.