Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Guardair Vacuum Hose, 2" ID x 25 ft. L, Vinyl N67025

Vacuum Hose, 2" ID x 25 ft. L, Vinyl (Discontinued)

  • Mfr # N67025
  • Zoro # G0032982
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N67025
Zoro #
G0032982
UPC #
690773016096
Country of Origin
United States

Dimensions

Hose Dia.
2"
Hose Length
300"

Details

Item
Vacuum Hose,2" ID x 25 ft. L,Vinyl
Tank Material
Vacuum Hose: Reinforced Polyethylene
Net Weight
8.6 lb.
Includes
(2) PVC End-Cuffs

Description

Vacuum Hose,2" ID x 25 ft. L,Vinyl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.