Zoro Homepage

Vacuum Hose, 20 ft L, Black, Vinyl

  • Mfr # N653

  • Zoro # G8428865


product price: $250.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Nortech
For Use With Mfr. Model Number
3PXT4
For Use With
3PXT4
Fits Vacuum Brand
Nortech
Length
20 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N653
Zoro #
G8428865
UPC #
690773015693
Country of Origin
United States

Dimensions

Length
20 ft
Hose Dia.
1 1/2 in
Hose Length
20 ft

Details

Item
Vacuum Hose
Fits Brand
Nortech
For Use With Mfr. Model Number
3PXT4
For Use With
3PXT4
Fits Vacuum Brand
Nortech
Material
Vinyl
Color
Black
Fits Vacuum Models
3PXT4

Description

Hose Dia. 1 1/2 in, Hose Length 20 ft, Material Vinyl, For Vacuum Type Pneumatic Vacuum, Fits Vacuum Brand Nortech, Fits Vacuum Models PQ10C150, PQ10H150, PQ20C150, PQ20C150NED, PQ20C150NEDPA, PQ30C150, PQ30C150ATEX, PQ30C150NED, PQ30C150NEDPA, PQ30H150, PQ55C150ATEX, PQ55C150NED, PQ55C150NEDPA, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.