Vacuum Hose, 20 ft L, Black, Vinyl
Mfr # N654
Zoro # G8041056
product price: $273.99
/ea
Free Shipping & Returns
Key Features
Hose Dia.
2 in
Color
Black
Material
Vinyl
Length
20 ft
Fits Vacuum Brand
Nortech
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N654
Zoro #
G8041056
UPC #
690773020093
Country of Origin
United States
Dimensions
Hose Dia.
2 in
Length
20 ft
Hose Length
20 ft
Details
Color
Black
Material
Vinyl
Fits Vacuum Brand
Nortech
Item
Vacuum Hose
Fits Brand
Nortech
For Use With Mfr. Model Number
3PXT1
For Use With
3PXT1
Fits Vacuum Models
3PXT1
Description
Hose Dia. 2 in, Hose Length 20 ft, Material Vinyl, For Vacuum Type Pneumatic Vacuum, Fits Vacuum Brand Nortech, Fits Vacuum Models PQ30C200, PQ30C200ATEX, PQ30C200NED, PQ30H200, PQ30H200K, PQ55C200, PQ55C200NED, PQ55H200, PQ55H200K, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.