Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Guardair Vacuum Kit w/1-1/2" Hose, 55 gal., 110 cfm, Universal Coupling Hose N552BCX

Vacuum Kit w/1-1/2" Hose, 55 gal., 110 cfm, Universal Coupling Hose (Discontinued)

  • Mfr # N552BCX
  • Zoro # G0032693
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N552BCX
Zoro #
G0032693
UPC #
690773013828
Country of Origin
United States

Dimensions

Hose Dia.
Universal Coupling Hose: 3/4"; Vinyl Vacuum Hose: 2"
Hose Length
20 ft.

Details

Item
Vacuum Kit,w/1-1/2" Hose,55 gal.,110 cfm
Air Flow
163 cfm
Tank Material
Steel
Vacuum Capacity
55 gal.
Filter Type
Standard
Includes
(1) 55 Gallon B Series Dual Vacuum Generating Head; (1) 4 ft. Aluminum Wand With 12" Wide Floor Tool; (1) 2" x 20 ft. Standard Duty Vacuum Hose; (1) 24" Metal Crevice Tool; (1) Standard Cartridge Filter For 55 Gallon Vacuums; (1) Retaining Springs (Set Of 3); (1) Air Hose 3/4" x 20 ft.; (1) 55 Gallon 18 Gauge Steel Drum; (1) 55 Gallon Drum Dolly
Net Weight
130 lb.

Description

Vacuum Kit,w/1-1/2" Hose,55 gal.,110 cfm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.