Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Guardair Vacuum Kit, with 2" Hose, 55 gal., 89 cfm, Universal Coupling Hose N551BCATEX

Vacuum Kit, with 2" Hose, 55 gal., 89 cfm, Universal Coupling Hose (Discontinued)

  • Mfr # N551BCATEX
  • Zoro # G0032477
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N551BCATEX
Zoro #
G0032477
UPC #
690773027184
Country of Origin
United States

Dimensions

Hose Length
20 ft.
Hose Dia.
Universal Coupling Hose: 3/4"; Vinyl Vaccum Hose: 2"

Details

Item
Vacuum Kit,with 2" Hose,55 gal.,89 cfm
Air Flow
89 cfm
Tank Material
Steel
Standards
ATEX
Vacuum Capacity
55 gal.
Filter Type
Standard
Net Weight
122 lb.
Includes
(1) 55 Gallon B Series Vacuum Generating Head ATEX Certified; (1) 4 ft. Aluminum Wand With 12" Wide Floor Tool; (1) 2" x 20 ft. Static Conductive Vacuum Hose; (1) 24" Metal Crevice Tool; (1) ATEX Bonded Filter For 55 Gallon Vacuums; (1) Retaining Springs (Set Of 3); (1) Static Conductive Air Hose 3/4" x 20 ft.; (1) 55 Gallon 18 Gauge ATEX Certified Steel Drum; (1) 55 Gallon Drum Dolly; (1) SIRA Certificate For ATEX Vacuum

Description

Vacuum Kit,with 2" Hose,55 gal.,89 cfm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.