Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MAX 8 AC ONLY

  • Mfr # M8-EX

  • Zoro # G816553155


product price: $78.69
/ea
Free Shipping & Returns

Key Features

Input Voltage
120 V AC
Output Voltage
120 V AC
Width
5 in
Surge Energy Rating
1650 J
Depth
1.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M8-EX
Zoro #
G816553155
UPC #
50616007498
Country of Origin
China

Dimensions

Width
5 in
Depth
1.8 in
Height
12 in

Details

Input Voltage
120 V AC
Output Voltage
120 V AC
Surge Energy Rating
1650 J
Certifications & Standards
cULus
Maximum Surge Current
52 kA
Power Rating (VA)
1800 VA
Item
Surge Suppressor/Protector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.