Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Honeywell North 14" Chemical Resistant Gloves, Butyl, 8, 2PK B174R8

14" Chemical Resistant Gloves, Butyl, 8, 2PK (Discontinued)

  • Mfr # B174R8
  • Zoro # G6168360
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B174R8
Zoro #
G6168360
UPC #
821812008486
Country of Origin
United States

Dimensions

Glove Size
8
Glove Length
14"

Details

Item
Chemical Resistant Gloves
Color
Black

Description

Unsupported Butyl Gloves,14 In.,Size 8,Package Quantity 2, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.