This item is Discontinued.

No Product Image Available

Chemical Resistant Gloves, 14" L, 17 mil, Black, 1 PR (Discontinued)

  • Mfr # NSPB174R10
  • Zoro # G307200179
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NSPB174R10
Zoro #
G307200179
UPC #
821812008424
Country of Origin
United States

Dimensions

Size
10
Glove Length
14"
Glove Thickness
17 mil

Details

Item
Chemical Resistant Gloves
Color
Black
Standards
ANSI/ISEA 105 - ASTM D3389-05; ANSI/ISEA 105 - ASTM F1790-97; EN374; EN388; EN420; OSHA Standard -29 CFR 1915.157
Application
Chemical; Manufacturing; Military; Municipal Service
Resists
Chemical
Special Features
Water Resistant; Durable; Chemical Resistant; Ketone Resistant; Rolled Beaded Cuff; Comfortable; Abrasion Resistant; Cut Resistant; Tear Resistant; Puncture Resistant

Description

Unsupported butyl gloves with a rough grip provide a high permeationresistance to gas and water vapor Durable construction is also highly resistant to ketones MEK, MIBL, acetone and esters tricresyl phosphate, amyl acetate, ethyl acetate Rolled bead cuffs provide a secure, comfortable fit Handspecific design provides a formfitting fit for excellent control Gloves are perfect for use in chemical, manufacturing, military and municipal services

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.