15 Mil, 7" Port Ambidextrous Chlorosulfonated Polyethylene (CSM) Glovebox Glove, 32", Size 9.75"
- Mfr # 272348
- Zoro # G424203046
product price:Â
$
517.99
/pr
Free Shipping & Returns
Key Features
Glove Size
9.75
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 272348
- Zoro #
- G424203046
- UPC #
- 821812420370
- Country of Origin
- United States
Dimensions
- Glove Size
- 9.75
Details
- Color
- White
Description
CSM is a soft abrasion resistant material that provides superior resistance to ozone and oxidizing chemicals such as alcohols, alkalis, and acids, White CSM surface will not hide contamination and is easily cleaned (important for "clean" applications commonly performed in the pharmaceutical industry) , Natural soft feel for greater worker comfort , Every glove is electrically tested to detect holes or thin spots, ensuring greater safety, Rolled bead cuff resists tearing, improves donning strength and maintains a secure seal on glovebox ports, Smooth finish for low friction, improved dexterity, and precise glovebox handling, Ambidextrous construction allows for use with either hand, Tested to protect against particulate radioactive contamination
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.