Shop NORTH
See all product information
Create Account
15 Mil, 8" Port Ambidextrous Neoprene Glovebox Glove, 32"
- Mfr # 272371
- Zoro # G624205819
product price:Â
$
404.99
/pr
Free Shipping & Returns
Key Features
Color
Black
Glove Size
9.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 272371
- Zoro #
- G624205819
- UPC #
- 883940165486
- Country of Origin
- United States
- Color
- Black
Dimensions
- Glove Size
- 9.75
Description
Neoprene is a soft flexible material that provides high permeation resistance to vapors and gases while also providing resistance to a broad range of chemicals like oils, greases, fuels, and acetones, Neoprene offers good elongation and high flexibility for free movements when working inside of the box, Complies with USDA and FDA regulations, 21 CFR, for use in food processing, Rolled bead cuff resists tearing, improves donning strength and maintains a secure seal on glovebox ports, Smooth finish for low friction, improved dexterity, and precise glovebox handling, Available in 9.75" and 10.5" sizes (palm diameter), Ambidextrous construction allows for use with either hand
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.